3/4 in. NPT Cast Iron 175 psi Air Release Valve
Series 15A 3/4 in. NPT Cast Iron 175 psi Air Release Valve
Frequently Purchased Together
Product Details
Product Details
- Outlet size 1/2 in
- Unconditionally guaranteed stainless steel floats
- Stainless steel 316 internal trim
- Resilient seating for positive shutoff
- Performance proven for over 50 years
- Non-clog design minimizes need for backwashing
Specifications
- ASTM:
- ASTM A-126
- AWWA:
- AWWA C-512
- Coating:
- Acrylic
- Collection:
- Series 15A
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 5-1/4 in
- ISO:
- ISO 9001
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Size:
- 3/4 in
- Valve Type:
- Air Release & Vacuum Valve
- Width:
- 4-3/4 in