1 in. NPT Cast Iron 150 psi CWP Air Release Valve
Series 25 1 in. NPT Cast Iron 150 psi CWP Air Release Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- Series 25
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Cast Iron
- Valve Size:
- 1 in
- Valve Type:
- Air Release Valve