This product requires certification to purchase.

2 in. NPT Cast Iron 150 psi CWP Air Release Valve

You last purchased this on
 
Val-Matic Valve

Series 48A 2 in. NPT Cast Iron 150 psi CWP Air Release Valve

  • Fast #
  • Part #V48AK
  • Item #2031117
  • Manufacturer Part #48A
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Val-Matic Valve

Series 48A 2 in. NPT Cast Iron 150 psi CWP Air Release Valve

  • Fast #
  • Part #V48AK
  • Item #2031117
  • Manufacturer Part #48A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Maintains system flow efficiency
  • Releases unwanted air pockets during system operation
  • Protects system against air related surges
  • Unconditionally guaranteed stainless steel floats
  • Stainless steel 316 internal trim
  • Resilient seating for positive shutoff
  • Performance proven for over 50 years
  • Non-clog design minimizes need for backwashing
  • Requires Certification

Specifications

ASTM:
ASTM A-126
AWWA:
AWWA C-512
Coating:
Acrylic
Collection:
Series 48A
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
15-1/3 in
ISO:
ISO 9001
Material:
Cast Iron
Pressure - Maximum:
150 psi
Recommended Valve Application:
Air, Water
Valve Body Material:
Cast Iron
Valve Size:
2 in
Valve Type:
Air Release Valve
Width:
7 in