This product requires certification to purchase.

XL Size Leather and Plastic Glove with Wrist Strap

You last purchased this on
 
Valeo

XL Size Leather and Plastic Glove with Wrist Strap

  • Fast #
  • Part #VVI4878XL
  • Item #6326410
4.9 out of 5 Customer Rating
You last purchased this on
 
Valeo

XL Size Leather and Plastic Glove with Wrist Strap

  • Fast #
  • Part #VVI4878XL
  • Item #6326410
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Glove Size:
XL
Material:
Leather, Plastic
Material Type:
Nylon
Reusable:
No