1/2 in. Electric Aluminum Actuator
VSI Series 1000-X 1/2 in. Electric Aluminum Actuator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.35, 0.57, 2.11
- Actuator Type:
- Electric
- Collection:
- VSI Series 1000-X
- Material:
- Aluminum
- Torque (In-Lbs):
- 885 in-lbs
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Volts:
- 24/110/220V