This product requires certification to purchase.

Concrete 2-1/4 x 4 x 8 in. Brick

You last purchased this on
 
Van Smith

Concrete 2-1/4 x 4 x 8 in. Brick

  • Fast #
  • Part #VBP0214BRKN
  • Item #2465755
  • Manufacturer Part #BP0214BRKN
4.1 out of 5 Customer Rating
You last purchased this on
 
Van Smith

Concrete 2-1/4 x 4 x 8 in. Brick

  • Fast #
  • Part #VBP0214BRKN
  • Item #2465755
  • Manufacturer Part #BP0214BRKN
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
2-1/4 in
Length:
4 in
Material:
Concrete
Product Type:
Concrete Brick
Size:
4 in x 8 in x 2-1/4 in
Width:
8 in