Aluminum Mounting Kit
Aluminum Mounting Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- FM Approved:
- No
- Height:
- 79/100 in
- IAPMO Listed:
- No
- Length:
- 3-3/20 in
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Mounting Bracket
- UL Listed:
- No
- Width:
- 1-9/50 in