Mounting Bracket for CBA830 Pneumatic Actuator
Mounting Bracket for CBA830 Pneumatic Actuator
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- CBA830 Pneumatic Actuator and Namur Switch
- Height:
- 80 in
- Length:
- 20 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Width:
- 30 in