This product requires certification to purchase.

32 x 30 in. Stopwatch Mirror in Black

You last purchased this on
 
Varaluz

Casa 32 x 30 in. Stopwatch Mirror in Black

  • Fast #
  • Part #V407A01BL
  • Item #7339566
  • Manufacturer Part #407A01BL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Varaluz

Casa 32 x 30 in. Stopwatch Mirror in Black

  • Fast #
  • Part #V407A01BL
  • Item #7339566
  • Manufacturer Part #407A01BL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Casa
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1 in
ETL Listed:
No
Height:
32 in
Installation Type:
Wall Mount
Material:
Forged Steel
Product Type:
Mirror
Shape:
Round
Size:
32 in x 30 in
UL Listed:
No
Weight:
21 lb
Width:
30 in