Round Stopwatch Mirror in Gold
Round Stopwatch Mirror in Gold
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Depth:
- 1 in
- ETL Listed:
- No
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Product Type:
- Mirror
- Shape:
- Round
- Size:
- 32 in x 30 in
- UL Listed:
- No
- Weight:
- 21 lb
- Width:
- 30 in