This product requires certification to purchase.

Fiberglass 3 lb. Blacksmith Hammer

You last purchased this on
 
Vaughan & Bushnell

Fiberglass 3 lb. Blacksmith Hammer

  • Fast #
  • Part #VS40F
  • Item #2250137
  • Manufacturer Part #V17120
5 out of 5 Customer Rating
You last purchased this on
 
Vaughan & Bushnell

Fiberglass 3 lb. Blacksmith Hammer

  • Fast #
  • Part #VS40F
  • Item #2250137
  • Manufacturer Part #V17120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Hammer Type:
Blacksmith
Handle Material:
Fiberglass
Head Material:
Forged Steel
Head Weight:
3 lb
Length:
15 in
Material:
Forged Steel
Weight:
1.6 lb