5-1/4 x 1-1/2 in. Valve Box Riser
5-1/4 x 1-1/2 in. Valve Box Riser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 5-1/4 in
- Length:
- 1-1/2 in
- Material:
- Cast Iron
- Product Type:
- Riser