This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #VBR514M
  • Item #94652
  • Manufacturer Part #VBR3
5 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #VBR514M
  • Item #94652
  • Manufacturer Part #VBR3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
Diameter:
5-1/4 in
Length:
3 in
Material:
Cast Iron
Product Type:
Riser