Linen (Pack of 12)
Linen (Pack of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- These fragrances are modern and offer style and impact options to match all preferences
- Complex and long lasting
- Suitable for use in most automatic aerosol dispensers, including the Vectair Airoma™ automatic odor control system
- Two piece professional actuator ensures optimum fragrance dispersal
- VOC compliant in all states
- 3000 metered sprays per refill
- Scent: Linen
- Effective in room sizes up to 200m³
- Up to 3000 spray capacity
- Compliant with aerosol legislation
Specifications
- Brand Model Compatibility:
- Airoma™ 3000
- Green Seal Certified:
- No
- Package Quantity:
- Pack of 12
- Product Type:
- Linen
- Size:
- 7 oz