This product requires certification to purchase.

300ml Funnel

You last purchased this on
 
VEE GEE Scientific

6168 Series 300ml Funnel

  • Fast #
  • Part #V61684711
  • Item #4927023
  • Manufacturer Part #6168-4711
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
VEE GEE Scientific

6168 Series 300ml Funnel

  • Fast #
  • Part #V61684711
  • Item #4927023
  • Manufacturer Part #6168-4711
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fritted glass support base for general and biological applications using 47-mm filters
  • The 300 mL borosilicate glass funnel is graduated from 75 to 300 mL in 25 mL subdivisions
  • The anodized aluminum clamp features a tension screw to firmly lock the clamp in place
  • Number 8 silicone stopper includes hole
  • Order support base, clamp and silicone stopper separately
  • Requires Certification

Specifications

Brand Model Compatibility:
6168-0001, 6168-0002
Capacity:
300 mL
Collection:
6168 Series
Diameter:
1-17/20 in
Material:
Glass
Product Type:
Funnel
UL Listed:
No