No. 8 Silicone Stopper for 1800-1000 Flask
6168 Series No. 8 Silicone Stopper for 1800-1000 Flask
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Number 8 silicone stopper includes hole
Documents
Specifications
- Brand Model Compatibility:
- 6168-0001, 6168-0002, 6168-0003, 6168-0004
- Collection:
- 6168 Series
- Material:
- Plastic
- Material Type:
- Silicone
- Product Type:
- Stopper
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to:www.P65Warnings.ca.gov
- UL Listed:
- No