Copper Alloy Sodium Chloride Scale Handheld Refractometer
X-Series Copper Alloy Sodium Chloride Scale Handheld Refractometer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simple to operate and provide quick, accurate measure of concentration, specific gravity or freezing point
- Place 1 or 2 drops of sample on the prism, close the daylight plate over the sample, then looking through the focusable, cushioned-rubber eyepiece for the readings
- Largest, easy-to-read scale features clear, sharp figures, screen shading, and incredible contrast
- Exclusive zero-ring eliminates the hassle of using a separate tool for calibration
- Includes carrying case, transfer pipet and instructions
Specifications
- Diameter:
- 1-57/100 in
- FM Approved:
- No
- Length:
- 6-1/2 in
- Material:
- Glass, Metal, Rubber