4 in. Carbon Steel Butt Weld Standard Globe Valve
0074C 4 in. Carbon Steel Butt Weld Standard Globe Valve
Product Details
Product Details
- Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
- Non-rotating stem ensures low torque operation and prevents torsional damage of the packing
- Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life
- Butt weld, 150 class, stop globe, vertical, bolted bonnet (cast), WCB body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6, stem: 13Cr (410)
Documents
Specifications
- API:
- API 623, API 8
- ASME:
- ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5, ASME Class 150
- ASTM:
- ASTM A-216 WCB
- Collection:
- 0074C
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Handle Length (in):
- 14 in
- Length:
- 11-1/2 in
- Material:
- Carbon Steel, CoCr Alloy
- Material Type:
- CR 13
- Pressure Class:
- 150#
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 4 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve