This product requires certification to purchase.

1-1/2 in. 800# SW x Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

You last purchased this on
 
Velan Valve

1-1/2 in. 800# SW x Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #VC2054B02TYJ
  • Item #3261938
  • Manufacturer Part #C07-2054B-02TY
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Velan Valve

1-1/2 in. 800# SW x Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #VC2054B02TYJ
  • Item #3261938
  • Manufacturer Part #C07-2054B-02TY
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 602
ASME:
ASME B16.34
ASTM:
ASTM A105
End Connection 1:
Socket Weld
End Connection 2:
NPT
End Connections:
Socket Weld x NPT
FM Approved:
No
Handle Material:
Malleable Iron
Length:
5 in
Material:
Forged Steel
Material Type:
A105
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
Vertical
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
CoCr Alloy
Valve Size:
1-1/2 in
Valve Type:
Gate Valve
Weight:
15 lb