This product requires certification to purchase.

6 in. 300# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-1074C-02TY

You last purchased this on
 
Velan Valve

1074C 6 in. 300# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-1074C-02TY

  • Fast #
  • Part #VF1074C02TYU
  • Item #245102
  • Manufacturer Part #F14-1074C-02TY
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Velan Valve

1074C 6 in. 300# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-1074C-02TY

  • Fast #
  • Part #VF1074C02TYU
  • Item #245102
  • Manufacturer Part #F14-1074C-02TY
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided disc ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximum 50ppm
  • Flanged B165, 300 class, stop globe, vertical, bolted bonnet (forged), A105 body, Wedge/disc surface: 13Cr (410 or CA15), Seat surface: Stellite 6, Stem: 13Cr (410)
  • Requires Certification

Documents


Specifications

API:
API 623, API 8
ASME:
ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5, ASME Class 300
ASTM:
ASTM A-216 WCB
Collection:
1074C
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
24 in
Length:
17-1/2 in
Material:
Carbon Steel, CoCr Alloy
Material Type:
CR 13
Pressure Class:
300#
Valve Body Material:
Carbon Steel
Valve Body Style:
Vertical
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
CoCr Alloy
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Globe Valve