1/2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve
2074W 1/2 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 260-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compact, but extremely sturdy design for high pressure/temperature service
- Fully guided disc ensures low friction and long service life
- Precompressed packing for a high integrity seal guaranteed to maximum 50ppm
- Socket weld, 800 class, stop globe, vertical, bolted bonnet (forged), F11 body, Wedge/disc surface: 13Cr (410 or CA15), Seat surface: Stellite 6, Stem: 13Cr (410)
- Vandal resistant spray head with pressure compensating flow control
- Chrome plated wall cover plate with mounting hardware and four (4) vandal resistant screws (for 2-gang electrical box)
Documents
Specifications
- API:
- API 602, API 8
- ASME:
- ASME B16.34, ASME Class 800
- ASTM:
- ASTM A-105
- Collection:
- 2074W
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Length (in):
- 3 in
- Handle Material:
- Malleable Iron
- Length:
- 2-22/25 in
- Material:
- Forged Steel, CoCr Alloy, Malleable Iron
- Material Type:
- A105, CR 13
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- CR 13
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve