3/4in. 800# Thrd A105 T8 Piston Check Valve Reduced Port Bolted Cover, Spring Loaded, Forged Steel
2034B 3/4in. 800# Thrd A105 T8 Piston Check Valve Reduced Port Bolted Cover, Spring Loaded, Forged Steel
Frequently Purchased Together
Product Details
Product Details
- Compact, but extremely sturdy design for high pressure/temperature service
- Body guided disc (piston check valves) ensures alignment of disc and seat, even at large flow velocities
Documents
Specifications
- Collection:
- 2034B
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 3/4 in
- Valve Type:
- Piston Check Valve