This product requires certification to purchase.

1/2 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

You last purchased this on
 
Velan Valve

2074W 1/2 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

  • Fast #
  • Part #VS2074W02TYD
  • Item #403144
  • Manufacturer Part #S03-2074W-02TY
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Velan Valve

2074W 1/2 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

  • Fast #
  • Part #VS2074W02TYD
  • Item #403144
  • Manufacturer Part #S03-2074W-02TY
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 260
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided disc ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
  • Flanged B165, 600 class, stop globe, vertical, bolted bonnet (Forged), A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6, stem: 13Cr (410)
  • Requires Certification

Documents


Specifications

Collection:
2074W
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
CoCr Alloy, Stainless Steel
Valve Operator:
Wheel Handle
Valve Size:
1/2 in
Valve Stem:
Non-rising
Valve Type:
Globe Valve