This product requires certification to purchase.

3/4 CS Stainless Steel 150# Flanged Top Entry Reduced Port BV

You last purchased this on
 
Velan Valve

3/4 CS Stainless Steel 150# Flanged Top Entry Reduced Port BV

  • Fast #
  • Part #VF00602SSGEF
  • Item #964903
  • Manufacturer Part #F04-00602-SSGE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Velan Valve

3/4 CS Stainless Steel 150# Flanged Top Entry Reduced Port BV

  • Fast #
  • Part #VF00602SSGEF
  • Item #964903
  • Manufacturer Part #F04-00602-SSGE
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Memoryseal in-tension seats automatically compensate for wear and fluctuations of pressure and temperature
  • Permits in-line access for simplified seat replacement
  • E-20 packing arrangement enables 20 PPM maximum emissions guarantee
  • Fire tested in accordance with API 607, API 6FA and BS 6755
  • Flanged B165, 150 Class, Regular Port, Top-Entry, A105/WCB Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, TE-600 Standard Service
  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Threaded
End Connections:
Flanged x Threaded
Material:
Carbon Steel
Valve Size:
3/4 in