3 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover F-1114C-02TY
Figure 1114C 3 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover F-1114C-02TY
Frequently Purchased Together
Product Details
Product Details
- Low emission design guaranteed for maximum 50 ppm emissions
- Seal-welded seat rings are leakproof, and satellite 6 hard-faced for long service life
- Swing Check
- Body and cover: Precision machined castings
- Exclusive: Disc shaft does not penetrate body
- Body and cover joint: Accurately machined, fully-enclosed gasket
- Disc assembly: Non-rotating disc is fastened securely to disc hanger with a lock nut and cotter pin
- Disc hanger is supported on a sturdy disc carrier hinge pin of excellent bearing qualities
- All parts are accessible from top for easy servicing
Documents
Specifications
- API:
- API 600
- ASME:
- ASME Class 300, ASME B16.34, ASME B16.10, ASME B16.5, ASME B16.25
- Collection:
- Figure 1114C
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 7-3/4 in
- IAPMO Listed:
- No
- Length:
- 12-1/2 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- CR 13, Stellite
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- Swing Check
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Seat Material:
- Stellite
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve