6 CS Stainless Steel 150# Flanged 2 Piece Full Port BV
6 CS Stainless Steel 150# Flanged 2 Piece Full Port BV
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stem material is 316 Stainless Steel
- 3-5/8" Drain opening
- 8" Basin depth
- Self-rimming style with curved deck design
Documents
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 6 in