8 in. 600# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-2064C-02TY
Figure 2064C 8 in. 600# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet F-2064C-02TY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
- Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
- Seal-welded seat rings are leakproof, and Satellite 6 hard-faced for long service life
- Butt Weld, 600 Class, Full Port Gate, Vertical, Bolted Bonnet (Cast), WCB Body, Wedge/Disc Surface: Satellite 6, Seat Surface: Satellite 6, Stem: 13Cr (410)
- Flexible wedgewith low center stem-wedge contact, in solid CA15 (13Cr) or hard-faced with 13Cr, SS 316, Monel or CoCr alloy
- Wedge is ground and lapped to a mirror finish and tightly guided to prevent dragging and seat damage
- A CoCr alloy hard-faced CF8M wedge is also available
- Non-rotating stemwith precision Acme threads and burnished finish
- Double Acme for faster operation
- Body and bonnet jointaccurately machined
Documents
Specifications
- API:
- API 600
- ASME:
- ASME B16.34, ASME B16.10, ASME B16.5, ASME B16.25
- Collection:
- Figure 2064C
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 43-18/25 in
- Length:
- 26 in
- Material:
- Carbon Steel, Cast Carbon Steel, Stainless Steel
- Material Type:
- CR 13, Stellite 6
- Pressure Class:
- 600#
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stellite
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve