1 in. Carbon Steel Full Port Flanged 300# Ball Valve
Memoryseal® 1 in. Carbon Steel Full Port Flanged 300# Ball Valve
Product Details
Product Details
- Multiple solid cup and cone type PTFE packing-adjustable
- Thrust washer prevents galling, reduces torque and provides secondary stem seal
- Adjustable packing with self-locking gland nut complete with protective metal packing washer
- 4-bolt bracket to ISO standard for automation
- Blowout-proof stem
- Threaded or socket weld ends
Documents
Specifications
- API:
- API 598, API 607, API 608, API 641, API 6A, API 6D
- ASME:
- ASME 10 CFR 50 Appendix B, ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 300, ASME NQA1, ASME Section VIII
- ASTM:
- ASTM A-106, ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-351, ASTM F-593
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Memoryseal®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497, ISO 15156, ISO 15848-1, ISO 15848-2, ISO 17495, ISO 5211
- Length:
- 6-1/2 in
- MA Approved:
- No
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Temperature Range:
- -100 to 450 Deg F (-70 to 232 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 13 lb
- Width:
- 4-22/25 in
- cUPC Certified:
- No