This product requires certification to purchase.

6 in. Carbon Steel Butt Weld Standard Globe Valve

You last purchased this on
 
Velan Valve

6 in. Carbon Steel Butt Weld Standard Globe Valve

  • Fast #
  • Part #VB1074C02TYU
  • Item #401078
  • Manufacturer Part #B14-1074C-02TY
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Velan Valve

6 in. Carbon Steel Butt Weld Standard Globe Valve

  • Fast #
  • Part #VB1074C02TYU
  • Item #401078
  • Manufacturer Part #B14-1074C-02TY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
  • Non-rotating stem ensures low torque operation and prevents torsional damage of the packing
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life
  • Butt Weld, 300 Class, Stop Globe, Vertical, Bolted Bonnet (Cast), WCB Body, Wedge/Disc Surface : 13Cr (410 or CA15), Seat Surface : Stellite 6, Stem: 13Cr (410)
  • Non-carbonated
  • Requires Certification

Documents


Specifications

End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Material:
Carbon Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Wheel Handle
Valve Size:
6 in
Valve Stem:
Standard
Valve Type:
Globe Valve