This product requires certification to purchase.

24-3/8 in. Duct Liner

You last purchased this on
 
Vent-A-Hood

24-3/8 in. Duct Liner

Brand image
You last purchased this on
 
Vent-A-Hood

24-3/8 in. Duct Liner

  • Fast #
  • Part #VBH246SLDSS
  • Item #4005211
  • Manufacturer Part #BH246SLD SS
5 out of 5 Customer Rating

X Points
$2,101.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15, 2.9, 4
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Rocker
Depth:
19-1/4 in
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
2
Height:
12 in
Hood Vent Type:
Ducted
Interior Light:
Yes
Light Bulb Type:
LED
Number of Lights:
3
Proposition 65:
WARNING: This product contains chemicals known to the State of California to cause cancer, and birth defects or other reproductive harm.
Sones:
6.5
UL Listed:
Yes
Volts:
115V
Watts:
100 W
Width:
46-3/8 in



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing