28-3/8 in. 600 cfm Duct Liner
28-3/8 in. 600 cfm Duct Liner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Duct Size:
- 8 in
- Height:
- 12 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product contains chemicals known to the State of California to cause cancer, and birth defects or other reproductive harm.
- UL Listed:
- Yes
- Width:
- 28-3/8 in