This product requires certification to purchase.

34-3/8 in. Duct Liner

You last purchased this on
 
Vent-A-Hood

34-3/8 in. Duct Liner

  • Fast #
  • Part #VBH346SLDSS
  • Item #4005299
  • Manufacturer Part #BH346SLD SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Vent-A-Hood

34-3/8 in. Duct Liner

  • Fast #
  • Part #VBH346SLDSS
  • Item #4005299
  • Manufacturer Part #BH346SLD SS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15, 6
CEC Compliant:
For Sale in CA
CFM:
900 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19-1/4 in
Duct Size:
10 in
Height:
12 in
Hood Vent Type:
Ducted
Interior Light:
Yes
Light Bulb Type:
LED
Number of Lights:
3
Proposition 65:
WARNING: This product contains chemicals known to the State of California to cause cancer, and birth defects or other reproductive harm.
Sones:
6.3
UL Listed:
Yes
Volts:
115V
Width:
46-3/8 in