This product requires certification to purchase.

46-3/8 in. 300 cfm Wall Mount Liner

You last purchased this on
 
Vent-A-Hood

46-3/8 in. 300 cfm Wall Mount Liner

  • Fast #
  • Part #VBH146PSLDSS
  • Item #7064319
  • Manufacturer Part #BH146PSLD SS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Vent-A-Hood

46-3/8 in. 300 cfm Wall Mount Liner

  • Fast #
  • Part #VBH146PSLDSS
  • Item #7064319
  • Manufacturer Part #BH146PSLD SS
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Depth:
22-1/2 in
Duct Size:
6 in
Energy Star Compliant:
No
Height:
12 in
Installation Type:
Wall Mount
Sones:
5.4
UL Listed:
No
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
115V
Width:
46-3/8 in