46-3/8 in. Wall Mount Range Hood in Stainless Steel
M Line 46-3/8 in. Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- M Line
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-1/4 in
- Duct Size:
- 6 in;10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product contains chemicals known to the State of California to cause cancer, and birth defects or other reproductive harm.
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 115V
- Width:
- 46-3/8 in