This product requires certification to purchase.

34-3/8 in. Wall Mount Range Hood in Stainless Steel

You last purchased this on
 
Vent-A-Hood

Professional 34-3/8 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #VBH234PSLDSS
  • Item #2050614
  • Manufacturer Part #BH234PSLD SS
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Vent-A-Hood

Professional 34-3/8 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #VBH234PSLDSS
  • Item #2050614
  • Manufacturer Part #BH234PSLD SS
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cooktop lights
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
4.4
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
22-1/2 in
Duct Size:
8 in
Energy Star Compliant:
No
Height:
12 in
Installation Type:
Wall Mount
Material:
Stainless Steel
Proposition 65:
WARNING: This product contains chemicals known to the State of California to cause cancer, and birth defects or other reproductive harm.
Sones:
6.5
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
34-3/8 in