58-3/8 in. Wall Mount Range Hood in Stainless Steel
Professional 58-3/8 in. Wall Mount Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cooktop lights
Specifications
- ADA Compliant:
- No
- AMP:
- 7.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-1/2 in
- Duct Size:
- 6 in;8 in;10 in
- Energy Star Compliant:
- No
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Proposition 65:
- WARNING: This product contains chemicals known to the State of California to cause cancer, and birth defects or other reproductive harm.
- Sones:
- 6.6
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 115V
- Width:
- 58-3/8 in