1/8 in. Air Vent in Nickel Plated
1/8 in. Air Vent in Nickel Plated
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- Fits Pipe Size:
- 1/8 in
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No