27750 BTU Electric Unit Heater
Model PSU30 27750 BTU Electric Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 27750
- Collection:
- Model PSU30
- Height:
- 30-1/2 in
- MBH:
- 27.5
- Power Source:
- Electric
- Width:
- 6-1/2 in