This product requires certification to purchase.

14 in. Roof Mount Attic Ventilator

You last purchased this on
 
Ventamatic

14 in. Roof Mount Attic Ventilator

  • Fast #
  • Part #VVX2414AMBLK
  • Item #7222332
  • Manufacturer Part #VX2414AMBLK
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ventamatic

14 in. Roof Mount Attic Ventilator

  • Fast #
  • Part #VVX2414AMBLK
  • Item #7222332
  • Manufacturer Part #VX2414AMBLK
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
3.4
CFM:
1200 ft3/min
Color Finish Name:
Black
Diameter:
14 in
Height:
9 in
Material:
Steel
Width:
25 in