3 in. x 60 yd. Aluminum Foil Tape
1581A 3 in. x 60 yd. Aluminum Foil Tape
Package Quantity Info:
Each: 1 Case: 16 Pallet: 432-
Pick Up: 14 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- UL181A-P, UL181B-FX and ULC S102 Listed
- High strength aluminum foil backing is ideal for rigid duct board and flexible duct
- ULC S102 listed
- Provides superior performance and durability over a wide range of environmental conditions
- Ideal for use as a vapor seal on reinforced fiberglass duct board
- Also excels in high heat and humidity conditions
- Hand-tearable
- UL 181A-P and UL 181B-FX listed
Documents
Specifications
- Application:
- HVAC
- Collection:
- 1581A
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 60 yd
- Material:
- Aluminum
- Product Type:
- Aluminum Foil Tape
- Thickness:
- 4 mil
- UL Listed:
- Yes
- Width:
- 3 in