This product requires certification to purchase.

9 in. Small Battery Drop Box

You last purchased this on
 
Veolia ES

RecyclePak® 9 in. Small Battery Drop Box

  • Fast #
  • Part #VSUPPLY252
  • Item #4869178
  • Manufacturer Part #SUPPLY-252
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Veolia ES

RecyclePak® 9 in. Small Battery Drop Box

  • Fast #
  • Part #VSUPPLY252
  • Item #4869178
  • Manufacturer Part #SUPPLY-252
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Small battery drop box
  • Prepaid recycling
  • Fill, seal and ship
  • Includes the recycling container, a poly liner, instructions, terms and conditions, a prepaid return shipping label, processing and a certificate of recycling
  • Requires Certification

Specifications

Capacity:
45 lbs
Collection:
RecyclePak®
Height:
9 in
Length:
13 in
Width:
13 in