This product requires certification to purchase.

Shower Rail in Matte Black

You last purchased this on
 
Speakman

Versatile™ Shower Rail in Matte Black

  • Fast #
  • Part #SVS153ADAMB
  • Item #7362391
  • Manufacturer Part #VS-153-ADA-MB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Versatile™ Shower Rail in Matte Black

  • Fast #
  • Part #SVS153ADAMB
  • Item #7362391
  • Manufacturer Part #VS-153-ADA-MB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 140
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Features a durable, stainless steel construction
  • ADA compliant
  • Compatible with Speakman Hand Showers
  • Highly resilient, corrosion resistant finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Versatile™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2-4/5 in
NSF Certified:
No
Width:
5 in