Vertical Wall Mount Baby Changing Station in Cream
Vertical Wall Mount Baby Changing Station in Cream
Product Details
Product Details
- Microban® antimicrobial protection
- Smooth, concave changing area with nylon straps
- Two hooks for bags or purses
- Universal instruction graphics and safety messages in six languages plus Braille
- Built-in liner dispenser
- Concealed pneumatic cylinder and metal mounting chassis
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Cream
- Height:
- 35-1/2 in
- Length:
- 22 in