This product requires certification to purchase.

78 in. Formed Steel Brick Lintel

Vestal Manufacturing

78 in. Formed Steel Brick Lintel

  • Fast #
  • Part #V51011
  • Item #1894793
  • Manufacturer Part #51-011
5 out of 5 Customer Rating
Brand image
Vestal Manufacturing

78 in. Formed Steel Brick Lintel

  • Fast #
  • Part #V51011
  • Item #1894793
  • Manufacturer Part #51-011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lebanon, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hutch "constructioneered" formed steel brick lintels are specially designed to provide structural load-bearing support over openings such as windows, doors and fireplaces.
  • Designed to fit standard window openings-no buried waste.
  • Less expensive and more versatile than common mill angles.
  • Availability in a variety of sizes (by 6"increments) and gauges.
  • Each unit features full-louvered protection of the sensitive condenser coil
  • Features a Scroll® Compressor
  • Special base rails elevate the bottom of the unit off the ground and away from corrosive condensation
  • The combination of the durable cabinet, large outdoor fan, scroll compressor and elevated base pan all contribute to quiet, reliable operation
  • Requires Certification

Documents


Specifications

Length:
78 in
Material:
Steel