This product requires certification to purchase.

38 in. Circulating Fireplace

You last purchased this on
 
Vestal Manufacturing

VestalAire 38 in. Circulating Fireplace

  • Fast #
  • Part #V50002
  • Item #1894845
  • Manufacturer Part #50-002
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Vestal Manufacturing

VestalAire 38 in. Circulating Fireplace

  • Fast #
  • Part #V50002
  • Item #1894845
  • Manufacturer Part #50-002
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • More efficient than traditional masonry fireplace
  • Equipped with a built-in damper and smoke shelf
  • Pulls in cold air from room, while circulating out warm air
  • Quality proven performance for over 50 years
  • Automatic thermostat keeps water at desired temperature
  • Requires Certification

Specifications

Collection:
VestalAire
Height:
49-3/4 in
UL Listed:
UL 127
Width:
38 in