19 in. Laptop Backpack Tool Bag
Laptop Series 19 in. Laptop Backpack Tool Bag
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Laptop Series
- Height:
- 19 in
- Length:
- 14 in
- Material:
- Plastic, Steel
- Material Type:
- Nylon, Polypropylene, PVC
- Tool Storage Type:
- Backpack
- Weight:
- 7.4 lb
- Width:
- 8-1/2 in