XXL Size Cotton and Polyester Mens Long Sleeve Work Shirt
XXL Size Cotton and Polyester Mens Long Sleeve Work Shirt
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clothing Size:
- XXL
- Color Finish Name:
- Navy
- Length:
- 36-1/4 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 4.25 oz