This product requires certification to purchase.

1/2 in. x 72 yd. Grey Double-Sided Foam Tape with Red PE Film Liner

You last purchased this on
 
VHB™

1/2 in. x 72 yd. Grey Double-Sided Foam Tape with Red PE Film Liner

  • Fast #
  • Part #3M7100012583
  • Item #9736091
  • Manufacturer Part #7100012583
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
VHB™

1/2 in. x 72 yd. Grey Double-Sided Foam Tape with Red PE Film Liner

  • Fast #
  • Part #3M7100012583
  • Item #9736091
  • Manufacturer Part #7100012583
5 out of 5 Customer Rating

X Points
per ROLL

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
  • Dark gray, 0.025 in (0.6 mm), general purpose adhesive with firm foam has added feature of high temperature resistance
  • Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
  • Creates a permanent seal against water, moisture and more
  • Requires Certification

Specifications

Application:
General Industrial, Metalworking
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
72 m
Product Type:
Tape
Size:
1/2 in x 72 m
Thickness:
0.025 in
Width:
1/2 in