077 10 coup 77 l org 273mm
077 10 coup 77 l org 273mm
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cross-ribbed, two piece housing construction
Specifications
- Coating:
- Painted
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC, CPVC
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 688304824975
- Weight:
- 32 lb