1/2 x 1-1/2 in. NPT Forged Brass Repair Kit
1/2 x 1-1/2 in. NPT Forged Brass Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use with Victaulic® FireLock deluge and preauction devices that use electric actuation
- Uses a ½" / 15 mm NPT connection, wired for 24 VDC
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
- AMP:
- 0.36
- Brand Model Compatibility:
- Series 753-A FireLock®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-3/4 in
- Length:
- 1-1/2 in
- Material:
- Forged Brass
- Pressure - Maximum:
- 300 psi
- Product Type:
- Repair Kit
- UL Listed:
- No
- UPC:
- 688304570933
- Volts:
- 24V
- Weight:
- 1 lb
- Width:
- 2-3/4 in